Skip to Content
Merck
All Photos(2)

Key Documents

Z135003

Sigma-Aldrich

Transfer pipette, polyethylene

general purpose, standard, bulb draw 3.2 mL, non-sterile

Synonym(s):

liquid transfer tool, plastic pipette

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€72.20

€72.20


Check Cart for Availability


Select a Size

Change View
500 EA
€72.20

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€72.20


Check Cart for Availability

material

polyethylene

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979

sterility

non-sterile

feature

graduations: no

packaging

pack of 500

manufacturer/tradename

Sigma-Aldrich

L

150 mm

bulb draw

3.2 mL

stem diam.

7.8 mm

application(s)

PFAS testing

Looking for similar products? Visit Product Comparison Guide

General description

Disposable transfer pipettes are a great way to transfer liquids without the worry of cross-contamination. Available in 19 styles, our extensive range is sure to have one that fits your needs.

Available as non-sterile, sterile, or sterile and wrapped in packs of 10.

  • Unified design with built-in pipette bulb
  • Safe, convenient use and disposal
  • Reduces loss of cells and proteins that bind to glass
  • Heat sealable to create liquid-tight storage
  • Non-autoclavable

Packaging

Bulk pack

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

FAS, or 'forever chemicals,' persist in the environment and pose risks to human health. Discover our environmental monitoring tools for PFAS quantification, aiding researchers, regulators, and labs in testing for PFAS.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service