Skip to Content
Merck
All Photos(2)

Key Documents

Z290432

Sigma-Aldrich

Sigma-Aldrich® vacuum filtration assembly

for 47 mm filters with glass support, #8 stopper, 1 L flask (included)

Synonym(s):

Filtration Setup, Separation Device, Vacuum Assembly

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€538.00

€538.00


Check Cart for Availability


Select a Size

Change View
1 EA
€538.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

€538.00


Check Cart for Availability

material

glass housing
glass membrane

feature

cap plug seal
graduation

packaging

pkg of 1 ea

bottle capacity

1 L

funnel capacity

300 mL

neck diam.

41 mm

Looking for similar products? Visit Product Comparison Guide

General description

Assembly includes: 300 mL funnel top, fritted glass funnel support, 1 L filtration flask, aluminum clamp, and # 8 silicone stopper.
Vacuum filtration apparatus for HPLC solvent purification, particulate analysis, bacteriological studies, radiochemical determinations, quantitative gravimetric analysis, and similar applications. Clamp seals filter membrane between flanges on funnel top and funnel stem.

Includes: Funnel top, funnel stem/membrane support, aluminum clamp, stopper (except standard taper units) and filtration flask (where indicated).

For replacement parts, visit our online glassware catalog at www.sigma-aldrich.com

Legal Information

SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service