There is no statement of USP671 conformance with this product.
WPB01418WA
Whirl-Pak® Black Bag
532 mL capacity(18 oz), W × L × thickness 11.5 cm × 23 cm × 0.064 mm
Synonym(s):
light sensitive sampling bag, sample collection bag
Select a Size
€204.00
Select a Size
About This Item
€204.00
Recommended Products
packaging
pkg of 500 ea
manufacturer/tradename
B01418WA (Nasco)
parameter
<180 °F temp. limit (82 °C)
W × L × thickness
11.5 cm × 23 cm × 0.064 mm
capacity
532 mL × 18 oz
532 mL capacity(18 oz)
Looking for similar products? Visit Product Comparison Guide
General description
The white, write-on strip makes sample identification easier and more convenient. It′s easy to write on this white strip using an ordinary ballpoint pen, pencil, or felt-tip marker. The paper-like finish virtually eliminates ink smearing, and provides a surface that will accept a variety of writing instruments.
Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is the black whirl-pak bag conforming to USP 671 (light transmission doesn't exceed 10% at any wavelength from 290nm to 450nm)?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service