Skip to Content
Merck
All Photos(1)

Key Documents

WPB01348WA

Whirl-Pak® Homogenizer Blender Filter Bag

710 mL capacity(24 oz)

Synonym(s):

filtered Blender bag, filtered homogenizer bag

Sign Into View Organizational & Contract Pricing

Select a Size

250 EA
€298.00

€298.00


Check Cart for Availability


Select a Size

Change View
250 EA
€298.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

€298.00


Check Cart for Availability

sterility

sterile

feature

filter 330 μm

packaging

pkg of 250 ea

manufacturer/tradename

Nasco B01348WA

W × L

6 in. × 9 in. , 15 x 23 cm

capacity

710 mL × 24 oz
710 mL capacity(24 oz)

thickness

4 mil , 0.102 mm

application(s)

sample preparation

compatibility

for use with Whirl-pak® homogenizer

Looking for similar products? Visit Product Comparison Guide

General description

These special bags contain a third middle layer of finely perforated polyethylene, which filters out the solids in the sample when used in a homogenizer blender. Bags feature a filter layer of finely perforated polyethylene, to separate the liquid and solids, allowing for easy pipetting of the sample. The filter is sealed into the perimeter of the bag on the sides and bottom, allowing the sample to be placed in the bag on either side. The liquid will transfer through the filter, but the solids stay on one side.

Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times. Volume and dimensions are approximate; bags should not be used at temperatures above 180° F, 82° C. Bags can be frozen to any temperature, even liquid nitrogen - careful handling required after freezing. All bags are sterilized after manufacturing.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

DiluCult™ gravimetric dilutors automate food sample dilution, enhancing workflow efficiency in sample preparation.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service