Skip to Content
Merck
All Photos(1)

Key Documents

WPB01350WA

Whirl-Pak® Bag with ScoopBag

532 mL(18 oz)

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€189.00

€189.00


Check Cart for Availability


Select a Size

Change View
50 EA
€189.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.35

€189.00


Check Cart for Availability

sterility

sterile

packaging

pkg of 50 ea

manufacturer/tradename

Nasco B01350WA

W × L

4.5 in. × 9 in. , 11.5 x 23 cm

capacity

532 mL × 18 oz
532 mL(18 oz)

thickness

2.5 mil , 0.064 mm

Looking for similar products? Visit Product Comparison Guide

General description

For fast, convenient sampling of a variety of materials. The sterile scoop is already contained inside the bag, eliminating the need to carry two items to collect the sample and minimizing contamination. It is ideal for a wide range of dry products, powders, and other similar materials.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service