Skip to Content
Merck
All Photos(1)

Key Documents

TMO3110-42

Nalgene® PETG Biotainer® Bottles and Carboys

PETG, 1000 mL capacity, case of 35 ea internal packs of 5

Synonym(s):

PETG bottle, bottle with hand grips, square bottle

Sign Into View Organizational & Contract Pricing

Select a Size

35 EACH
€733.00

€733.00


Check Cart for Availability


Select a Size

Change View
35 EACH
€733.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€733.00


Check Cart for Availability

material

PETG

sterility

sterile

packaging

case of 35 ea internal packs of 5

manufacturer/tradename

Nalgene 3110-42

capacity

1000 mL
1000 mL capacity

Looking for similar products? Visit Product Comparison Guide

General description

Save the cost of cleaning, sterilization and validation compared to reusable bottles by using Nalgene® Biotainer® PETG bottles, which are ideal for prolonged storage of pH-sensitive liquids such as culture media. All Biotainer bottles are certified sterile, ready to use and gamma-irradiated up to a sterility safety level (SAL) of 10-6.

Features and Benefits

  • Durable, crystal-clear PETG for sample integrity
  • White, low-density polyethylene (LDPE)-lined, radiation-stable PP closures to ensure leak resistance
  • Graduations printed on bottles
  • Individual customization options for fluid transfer
  • Extensive validation documents are at your disposal
  • Suitable for storage at temperatures from -40 to +70 °C

Legal Information

Biotainer is a registered trademark of In Vitro Scientific Products
Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service