Skip to Content
Merck
All Photos(1)

Key Documents

BR122562

BRAND® laboratory bottle, graduated with screw cap

capacity 1000 mL

Synonym(s):

Bottles, Glass, Laboratory bottle

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€195.00

€195.00


Check Cart for Availability


Select a Size

Change View
10 EA
€195.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€195.00


Check Cart for Availability

material

borosilicate glass bottle
clear bottle
narrow-mouth bottle
polypropylene cap
round bottle

Joint

Joints threaded neck (GL45)

sterility

non-sterile

feature

autoclavable
graduations
with cap

packaging

pack of 10 ea

manufacturer/tradename

BRAND 122562

capacity

1000 mL

diam. × H

101 mm × 232 mm

Looking for similar products? Visit Product Comparison Guide

General description

Threaded to DIN ISO 4796. Studded base for stability and abrasion resistance. Graduated, with marking area. Screw cap and pouring ring PP. Autoclavable (121 °C).

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service