Skip to Content
Merck
All Photos(1)

Key Documents

TMO2320-0020

Nalgene® rectangular carboy

high-density polyethylene, volume 9 L, case of 6 ea

Synonym(s):

carboy with spigot, media storage bottle

Sign Into View Organizational & Contract Pricing

Select a Size

6 EACH
€1,230.00

€1,230.00


Check Cart for Availability


Select a Size

Change View
6 EACH
€1,230.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

€1,230.00


Check Cart for Availability

material

high-density polyethylene
polypropylene screw closure
rectangular

packaging

case of 6 ea

manufacturer/tradename

Nalgene 2320-0020

volume

9 L
9000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Molded-in graduations in liters and gallons. Built-in shoulder loops with a stainless steel bail handle attached. Wide-mouth opening (100 mm)

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service