Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1000 ea | Check Cart for Availability | € 74,80 |
About This Item
NACRES:
NB.01
UNSPSC Code:
41121600
Sterility:
non-sterile
Feature:
barrier: no
Packaging:
pack of 1000 ea (Bag)
Manufacturer/tradename:
Finn 9401260
€ 74,80
Check Cart for Availability
material
orange
sterility
non-sterile
feature
barrier: no
packaging
pack of 1000 ea (Bag)
manufacturer/tradename
Finn 9401260
L
5.2 cm
maximum volume
300 μL
volume range
5-300 μL
Features and Benefits
- Enables accurate and precise pipetting
- Designed for liquid handling
- Smooth and uniform inner hydrophobic surfaces to prevent liquid retention
Other Notes
Browse all pipette tips
Legal Information
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
1 of 1
This Item | |||
|---|---|---|---|
| manufacturer/tradename Finn 9401260 | manufacturer/tradename Finn 9401030 | manufacturer/tradename Finn 9400230 | manufacturer/tradename Finn 9400100 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| feature barrier: no | feature barrier: no | feature barrier: no | feature barrier: no |
| material orange | material blue | material colorless | material orange |
| packaging pack of 1000 ea (Bag) | packaging pack of 1000 ea (Bag) | packaging pack of 1000 ea (Bag) | packaging pack of 400 ea (Bag) |
| maximum volume 300 μL | maximum volume 1 mL | maximum volume 250 μL | maximum volume 200 μL |
Still not finding the right product?
Explore all of our products under Finnpipette® pipette tips
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

