Skip to Content
Merck

Skip To

P7612

Greiner CELLSTAR® dish

diam. × H 100 mm × 20 mm, vented

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, Greiner CELLSTAR® cell culture dishes, Greiner 664160

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
360 ea
Check Cart for Availability
€ 188,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41121812
Material:
polystyrene , round
Sterility:
sterile
Binding type:
Tissue Culture (TC)-treated surface
Manufacturer/tradename:
Greiner CELLSTAR® 664160
Packaging:
case of 360 ea (Internal packs of 15)

€ 188,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polystyrene , round

sterility

sterile

feature

lid

packaging

case of 360 ea (Internal packs of 15)

manufacturer/tradename

Greiner CELLSTAR® 664160

diam. × H

100 mm × 20 mm

dish capacity

100 mL

dish diam.

100 mm

surface area

58 cm^2

binding type

Tissue Culture (TC)-treated surface

General description

The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.

Features and Benefits

  • Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
  • Surface treated for optimal cell attachment and maximum cell proliferation.
  • Vented - to facilitate optimal gas exchange.
  • Dishes are stackable and provide a convenient space-saving option.
  • Free from detectable RNA, DNA, endotoxins, and human DNA.
  • Pyrogen-free and non-cytotoxic.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
P7237P6987
sterility

sterile

sterility

sterile

sterility

sterile

feature

lid

feature

lid

feature

lid

material

polystyrene , round

material

polystyrene , round

material

circles , polystyrene

manufacturer/tradename

Greiner CELLSTAR® 664160

manufacturer/tradename

Greiner 628160

manufacturer/tradename

Greiner 627160

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

packaging

case of 360 ea (Internal packs of 15)

packaging

case of 600 ea (Internal packs of 10)

packaging

case of 740 ea (Internal packs of 10)


Still not finding the right product?

Explore all of our products under Greiner CELLSTAR® dish




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library