Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
740 ea | Check Cart for Availability | € 262,00 |
About This Item
NACRES:
NB.14
UNSPSC Code:
41121812
Material:
circles , polystyrene
Sterility:
sterile
Binding type:
Tissue Culture (TC)-treated surface
Manufacturer/tradename:
Greiner 627160
Packaging:
case of 740 ea (Internal packs of 10)
€ 262,00
Check Cart for Availability
material
circles , polystyrene
sterility
sterile
feature
lid
packaging
case of 740 ea (Internal packs of 10)
manufacturer/tradename
Greiner 627160
diam. × H
35 mm × 10 mm
dish capacity
10 mL
dish diam.
35 mm
surface area
8.7 cm2
binding type
Tissue Culture (TC)-treated surface
General description
The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.
Features and Benefits
- Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
- Surface treated for optimal cell attachment and maximum cell proliferation.
- Vented - to facilitate optimal gas exchange.
- Dishes are stackable and provide a convenient space-saving option.
- Free from detectable RNA, DNA, endotoxins, and human DNA.
- Pyrogen-free and non-cytotoxic.
Legal Information
CELLSTAR is a registered trademark of Greiner Bio-One GmbH
1 of 1
This Item | ||
|---|---|---|
| sterility sterile | sterility sterile | sterility sterile |
| feature lid | feature lid | feature lid |
| material circles , polystyrene | material polystyrene , round | material polystyrene , round |
| manufacturer/tradename Greiner 627160 | manufacturer/tradename Greiner 628160 | manufacturer/tradename Greiner CELLSTAR® 664160 |
| binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface | binding type Tissue Culture (TC)-treated surface |
| packaging case of 740 ea (Internal packs of 10) | packaging case of 600 ea (Internal packs of 10) | packaging case of 360 ea (Internal packs of 15) |
Still not finding the right product?
Explore all of our products under Greiner CELLSTAR® dish
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
