Skip to Content
Merck
All Photos(1)

Key Documents

OH30429807

Ohaus® Pioneer® Precision Balance

Model PX3202, weighing capacity 3200 g, resolution: 0.01 g, AC/DC input 230 V, universal plug set

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€1,380.00

€1,380.00


Estimated to ship on26 May 2025



Select a Size

Change View
1 EACH
€1,380.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

€1,380.00


Estimated to ship on26 May 2025


material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30429807

weighing capacity measuring range

3200 g, resolution: 0.01 g

weighing pan diam.

18 cm

Looking for similar products? Visit Product Comparison Guide

General description

The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.

Application

Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination

Features and Benefits

User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Pioneer is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service