Skip to Content
Merck

MD0SP07FS1

Millipore

Millistak+® HC Pro Pod Depth Filter

D0SP, filtration area 0.77 m2, hydrophilic

Synonym(s):

Millistak+ HC Pro Pod Depth Filter, D0SP media series, 0.77 m 2 surface area

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
Inquire

This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or

.


Select a Size

Change View
1 EA
Inquire

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

This item is not able to be purchased as a guest user. For further information, please contact us at +43 1 3602 77 47 43or

.

material

acrylic
polypropylene
silica filter aid

Quality Level

description

Primary clarification directly out of the bioreactor

product line

EMPROVE® Filter

feature

hydrophilic

manufacturer/tradename

Millistak+®

parameter

30 psid max. differential pressure (2.1 bar) at 25 °C (Reverse)
30 psid max. differential pressure (2.1 bar) at 80 °C (Forward)
50 psid max. inlet pressure (3.5 bar) at 80 °C

H

12.5 in. (32 cm)
317 mm

L

24.2 in. (62 cm)

depth

6.4 in. (16.3 cm)

filtration area

0.77 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

input

sample type liquid

conductivity

18.9-41.5 μS/cm at 25 °C (product water)

filter grade

D0SP

Looking for similar products? Visit Product Comparison Guide

General description

The Millistak+® HC Pro Pod Depth Filter (high capacity synthetic media) is a synthetic depth filter providing a cleaner and more consistent depth filtration media over current diatomaceous earth (DE) and cellulose (CE) based filter offerings. This unit, featured in a Process Scale Pod format with a D0SP media grade, supports primary and secondary clarification as well as downstream filtration applications.

Application

Primary clarification directly out of the bioreactor

Features and Benefits

Synthetic materials of construction

  • Reduce TOC extractables and pre-use flush volume requirements by 50%
  • No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins

Lot to lot consistency for successful development and implementation of robust clarification processes

Depth filter media formulation & design
  • Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
  • Improved HCP impurity clearance


Disposable Pod device
  • Flexible, modular format offers scalability from 5 to 12,000 liters or more
  • Robust device format; easy to use and set up

Specifications

Filter Grade: D0SP
Trace metals were measured post pure water flush of 50 L/m2 of surface area and 24-hour static soak in pure water. Values based on average of metals extractibles data from three separate uPod device lots. The analysis was made by ICP-MS. The devices were not autoclaved.

Preparation Note

Sterilization Method
Integrity is maintained after 1 autoclave cycle of 60 min @ 123 ºC. Filtration performance may be impacted post autoclave. Recommended for post use decontamination only.

Analysis Note

Product Water Conductivity at 25°C: after a pure water flush 50 L/m2 (5 liter per ft2) of media surface area (300 LMH, 10 min). At the end of the flush, a sample was pulled for conductivity measurement. Devices were not autoclaved.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Quality Management Dossier (Open Access)

Free of charge - Sign in to download

Operational Excellence Dossier

Available by subscription or for a fee

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service