Skip to Content
Merck
All Photos(1)

Key Documents

M1152

Supelco

Liquid scintillation vials, glass

volume 6 mL, Minivial, vial size 17 mm × 58 mm , with cap, Cap: 13mm urea with metal foil liner., pkg of 1000 ea

Synonym(s):

Glass vials for liquid scintillation

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€561.00

€561.00


Estimated to ship on28 May 2025


Request a Bulk Order

Select a Size

Change View
1000 EA
€561.00

About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

€561.00


Estimated to ship on28 May 2025


Request a Bulk Order

material

glass vial
metal foil liner

feature

closure type white urea cap

packaging

pkg of 1000 ea

vial size

17 mm × 58 mm , with cap

volume

6 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Wheaton 180 brand low-potassium glass yielding consistent low backgrounds and high UV transmission. White caps fit tightly and can be written on.

Packaging

Vials are shrink-wrapped, 200 per tray.
Caps are packed in separate tray.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service