Skip to Content
Merck
All Photos(1)

Documents

27078

Supelco

Vials, screw top, clear glass (vial only)

volume 2 mL, clear glass vial, thread for 8-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials are suitable basically to inject samples from an autosampler. They are varied in sizes, though 2 mL vials are more commonly used. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials.

Application

Clear glass, screw top vials with hole-cap PTFE/silicone septa may be used, to contain plant tissue in an experimental study done in order to identify major volatiles emanating from chestnut reproductive plant tissue.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Oona McPolin. Taylor
An Introduction to HPLC for Pharmaceutical Analysis, 49-49 (2009)
Electroantennographic Responses of the Small Chestnut Weevil Curculio sayi (Coleoptera: Curculionidae) to Volatile Organic Compounds Identified From Chestnut Reproductive Plant Tissue.
Keesey IW
Environmental Entomology, 41 (4), 933-940 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service