Skip to Content
Merck
All Photos(2)

Key Documents

HS120611

Sprout® Plus Mini Centrifuge

AC/DC input 100 V / 240 V, universal plug set, blue

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€320.00

€320.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€320.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.11

€320.00


Check Cart for Availability

material

blue

feature

to hold 16 x 0.2 mL tubes (single or 2x8 strip)
to hold 6 x 1.5/2 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 120611

parameter

2000 × g max. RCF (max.)
6,000 rpm speed (max.)

Looking for similar products? Visit Product Comparison Guide

General description

Mini but Mighty - Ideal for small runs

With an Ergonomic Design and Safety Measures, the Sprout® Plus Mini Centrifuge is Easy to Use and brings increased efficiency to the lab.

Tool-free SnapSpin rotors and quick-spin options make the centrifuges fast and easy to use.

The locking lid was functionally designed to fit in the palm of the hand for easy repeat opening and quick tube extraction with one hand.
Large lid size accommodates longer and skirted tubes and tall tube lids.

Braking function quickly stops spinning when powered off or when lid is opened.
A weighted rubberized base eliminates potential movement and dampens vibration and noise.

Ideal for microfilter cell separations and HPLC samples, with adapters to accommodate all major microtube and PCR tube styles (1.5/2.0, 0.5, 0.2 mL) for customized use.

Packaging

INCLUDES:
Sprout Plus Mini Centrifuge
6-Place 1.5/2.0 mL tube rotor
16-Place 0.2 mL Tube Rotor (single or 2x8 strip)
6 Tube Adapters 0.2mL
6 Tube Adapters 0.5mL
4 Lid O-rings
Storage Case for Rotors and Adapters
Tube Rack
Low voltage (100-240 VAC, 50/60 Hz) Double Insulated Power Adapter with 4 Interchangeable Plugs

Legal Information

Sprout is a registered trademark of Heathrow Scientific LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service