Skip to Content
Merck
All Photos(1)

Key Documents

HS120549

Magnetic Stir Bar

L × diam. 25 mm × 8 mm

Synonym(s):

Magnetic stirrer, Magnetic stirring rod, Stirring magnet

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
€62.80

€62.80


Check Cart for Availability


Select a Size

Change View
10 EACH
€62.80

About This Item

UNSPSC Code:
41122401
NACRES:
NB.72

€62.80


Check Cart for Availability

material

(with Pivot ring)
octagonal
round white PTFE stir bar(s)

packaging

pack of 10 ea

manufacturer/tradename

Heathrow Scientific 120549

L × diam.

25 mm × 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

The ALNICO magnetic stir bar withstands temperatures up to 250°C, making them suitable for use with both unheated and heated stirrers. Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions

Features and Benefits

  • Magnetic bar is made from ALNICO, one of the strongest permanent magnets available
  • The sintered manufacturing process reduces the chance of decoupling (spin outs), which weaker stir bars often suffer from
  • Encapsulation in PTFE protects both magnet and what it is stirring
  • Chemically inert and easy to clean
  • Can withstand temperatures up to 250 °C, making them suitable for use with both unheated and heated stirrers
  • Low friction octagon shape with a center pivot ring helps create a strong mixing vortex, even with more viscous solutions

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service