Skip to Content
Merck
All Photos(2)

Key Documents

G2278

Grids for transmission electron microscopy

grid size 1000 mesh × 25 μm pitch, nickel

Sign Into View Organizational & Contract Pricing

Select a Size

1 VIAL
€104.00

€104.00


Check Cart for Availability


Select a Size

Change View
1 VIAL
€104.00

About This Item

UNSPSC Code:
41100000
NACRES:
MA.01

€104.00


Check Cart for Availability

material

nickel

description

Thin-bar grids

packaging

vial of 25 grids

diam.

3.05 mm

grid size

1000 mesh × 25 μm pitch

hole W

19 μm

open area size

55%

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service