Skip to Content
Merck
All Photos(2)

Key Documents

G1778

Grids for transmission electron microscopy

grid size 150 mesh × 165 μm pitch, nickel

Sign Into View Organizational & Contract Pricing

Select a Size

1 VIAL
€53.20

€53.20


Check Cart for Availability


Select a Size

Change View
1 VIAL
€53.20

About This Item

UNSPSC Code:
41100000
NACRES:
MA.01

€53.20


Check Cart for Availability

material

nickel

description

Regular grids with center mark and solid border

packaging

vial of 100 grids

diam.

3.05 mm

grid size

150 mesh × 165 μm pitch

hole W

132 μm

open area size

64%

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service