EP5820725001
Adapter for Eppendorf® FA-45-6-30 Rotor
capacity, 1 x 4 - 8 mL round bottom tubes, pack of 2
About This Item
Recommended Products
feature
capacity 1 x 4 - 8 mL round bottom tubes
for use with aerosol-tight lid
packaging
pack of 2
manufacturer/tradename
Eppendorf® 5820725001 (Global)
parameter
16,233 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)
technique(s)
centrifugation: suitable
diam.
13 mm
compatibility
for use with FA-6x50
for use with Rotor FA-45-6-30
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service