Skip to Content
Merck
All Photos(1)

Key Documents

EP5810728002

Eppendorf® Adapter for 500 mL Rectangular Bucket

Holds 400 mL wide neck bottles, pack of 2 ea

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€179.00

€179.00


Check Cart for Availability


Select a Size

Change View
2 EA
€179.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

€179.00


Check Cart for Availability

feature

Holds 400 mL wide neck bottles

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5810728002

technique(s)

centrifugation: suitable

compatibility

for use with 500 mL rectangular buckets

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with Eppendorf 500 mL rectangular bucket.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service