Skip to Content
Merck
All Photos(1)

Key Documents

EP5804737008

Eppendorf® Adapter

holds 50 mL Falcon skirted, pack of 8 ea

Synonym(s):

Eppendorf® Adapter for 85/100 mL Round Bucket

Sign Into View Organizational & Contract Pricing

Select a Size

8 EA
€111.00

€111.00


Estimated to ship on30 April 2025



Select a Size

Change View
8 EA
€111.00

About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

€111.00


Estimated to ship on30 April 2025


feature

skirt
holds 50 mL Falcon skirted

packaging

pack of 8 ea

manufacturer/tradename

Eppendorf® 5804737008

technique(s)

centrifugation: suitable

compatibility

for use with 500 mL rectangular buckets

Looking for similar products? Visit Product Comparison Guide

General description

adapter for use with Eppendorf 85/100 mL round bucket

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service