Skip to Content
Merck
All Photos(1)

Key Documents

EP5804728009

Eppendorf® Adapter

holds 50 ml Falcon, pack of 8 pieces

Sign Into View Organizational & Contract Pricing

Select a Size

8 EA
€65.30

€65.30


Check Cart for Availability


Select a Size

Change View
8 EA
€65.30

About This Item

UNSPSC Code:
41103911
NACRES:
NB.78

€65.30


Check Cart for Availability

feature

holds 50 ml Falcon

packaging

pack of 8 pieces

manufacturer/tradename

Eppendorf® 5804728009

technique(s)

centrifugation: suitable

compatibility

for use with 100 mL rectangular bucket

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service