EP5702733008
Adapter for Eppendorf® A-4-38 Rotor
holds 1 Eppendorf Tube® 5.0 mL, for use with 100 mL round buckets, pack of 2 ea
Select a Size
€98.10
Select a Size
About This Item
€98.10
Recommended Products
material
flat bottom
feature
holds 1 Eppendorf Tube® 5.0 mL,
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 5702733008 (Global)
parameter
2.943 × g max. RCF
technique(s)
centrifugation: suitable
diam.
60 mm
compatibility
for use with 100 mL round buckets
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service