Skip to Content
Merck
All Photos(1)

Key Documents

EP5401000060

Eppendorf® Centrifuge 5418 R G

Refrigerated, AC/DC input 230 V, 50 - 60 Hz, rotor FA-45-18-11, AC/DC input, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€5,340.00

€5,340.00


Check Cart for Availability


Select a Size

Change View
1 EA
€5,340.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

€5,340.00


Check Cart for Availability

AC/DC input

230 V AC, UK plug

feature

CE compliant
to hold 18 1.5/2.0 mL tubes
Refrigerated
rotor FA-45-18-11

manufacturer/tradename

5401000060
Eppendorf® 5401000060
Eppendorf®

parameter

temp. range at 0-40 °C
14000 rpm
16873 × g

technique(s)

centrifugation: suitable

General description

  • The refrigerated Centrifuge 5418 R with its 18-place capacity rotor is specifically designed for low to medium capacity in 1.5/2.0 mL tubes and Microtainer.
  • Its speed of up to 16,873 × g allows for standard molecular biology applications.
  • Moreover, this compact device has an especially low access height and is characterized by a remarkably quiet operation.

Features and Benefits

  • Max. rotor capacity: 18 × 1.5/2.0 mL vessels, Max. speed: 16,873 × g (14,000 rpm) for quick separation.
  • Small footprint and low access height of 23 cm, Optibowl® design for quiet operation − even without a rotor lid.
  • Eppendorf Quicklock® rotor allows for fast and ergonomic lid locking.
  • Soft-touch one-finger lid closure for ergonomic operation.
  • Temperature range from 0 °C to +40 °C.
  • Guaranteed temperature of 4 °C at maximum rotational speed.
  • FastTemp function for quick pre-cooling and maximum temperature accuracy inside the rotor.
  • ECO power shut-off engages after 8 hours of non-use to reduce energy consumption (46% over night) and extend compressor life (can be deactivated).

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
OptiBowl is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service