EP4861000031
Eppendorf® Xplorer® Single-Channel Pipettor
volume 15-300 μL, multifunction rocker switch, orange, for use with for pipette tips 300 μL
Synonym(s):
Eppendorf pipettor, Single-channel pipette
Select a Size
€728.00
Select a Size
About This Item
€728.00
Recommended Products
AC/DC input
100 - 240 V AC, 50 - 60 Hz, universal plug set
feature
adjustable
electronic
multifunction rocker switch
packaging
case of 1 ea
manufacturer/tradename
Eppendorf® 4861000031
volume
15-300 μL
color
orange
compatibility
for use with for pipette tips 300 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Multi-functional rocker with up is up and down is down functionality
- Selection dial for quick and easy selection of functions
- Self-explanatory color display without submenus and with ergonomic angle for optimal readability in every position
- Spring-loaded tip cone for all pipettes up to 1,000 μL for minimal tip attachment forces helps to reduce stress
- Powerful rechargeable battery for up to 8 hours work without the need for recharging
- Separate power socket: Work can continue while charging
- Adjustment to external conditions (e.g. geographic height, liquids with high density)
- Lower part of pipette can be autoclaved to ensure decontamination
- Spring-loaded tip cone (not for 1,200 μL multi-channel)
- Xplorer plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals
Features and Benefits
- Ensuring results you can rely on: Accuracy and precision consistently within limits of ISO 8655
- You always have the choice to work with other manu- facturer’s tips: Calibrated for use with epT.I.P.S. (384) pipette tips but featuring a universal cone system
- Misaligned pipette tips or tips falling off, or not being ejected properly are a thing of the past: Spring-loaded tip cones1 enable effortless tip attachment and SOFT eject2 technology reduces tip ejection forces by up to 50%
- Making your lab work safer and helping to keep your samples free from contamination: Our multi-channel pipettes are easy and fast to dismantle and always autoclavable3
- Built to last and serve you for a long time in the lab: Premium materials and UV resistance are staples of our pipette development
- Supporting healthy working conditions in the lab: Low weight, an ideal hand balance and low operation forces in line with the Eppendorf PhysioCare Concept
- Multi-functional rocker with up is up and down is down functionality
- Selection dial for quick and easy selection of functions
- Self-explanatory color display without submenus and with an ergonomic angle for optimal readability in every position
- Spring-loaded tip cone for all pipettes up to 1,000 μL for minimal tip attachment forces helps to reduce stress
- Powerful rechargeable battery for up to 8 hours of work without the need for recharging
- Separate power socket: Work can continue while charging
- Adjustment to external conditions (e.g. geographic height, liquids with high density)
- The lower part of the pipette can be autoclaved to ensure decontamination
- Spring-loaded tip cone (not for 1,200 μL multi-channel)
- Xplorer Plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service