Skip to Content
Merck
All Photos(1)

Key Documents

EP4861000023

Eppendorf® Xplorer® Single-Channel Pipettor

multifunction rocker switch, yellow, volume 5-100 μL, for use with

Synonym(s):

Single-channel pipettor

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€728.00

€728.00


Check Cart for Availability


Select a Size

Change View
1 EACH
€728.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€728.00


Check Cart for Availability

AC/DC input

100 - 240 V AC, 50 - 60 Hz, universal plug set

feature

adjustable
electronic
multifunction rocker switch

packaging

case of 1 ea

manufacturer/tradename

Eppendorf® 4861000023

volume

5-100 μL

color

yellow

compatibility

for use with

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Multi-functional rocker with up is up and down is down functionality
  • Selection dial for quick and easy selection of functions
  • Self-explanatory color display without submenus and with ergonomic angle for optimal readability in every position
  • Spring-loaded tip cone for all pipettes up to 1,000 μL for minimal tip attachment forces helps to reduce stress
  • Powerful rechargeable battery for up to 8 hours work without the need for recharging
  • Separate power socket: Work can continue while charging
  • Adjustment to external conditions (e.g. geographic height, liquids with high density)
  • Lower part of pipette can be autoclaved to ensure decontamination
  • Spring-loaded tip cone (not for 1,200 μL multi-channel)
  • Xplorer plus only: Individual programming, fixed volume settings, password protection, on/off switch, additional applications, display of service intervals

Features and Benefits

  • Ensuring results you can rely on: Accuracy and precision consistently within limits of ISO 8655
  • You always have the choice to work with other manu- facturer’s tips: Calibrated for use with epT.I.P.S. (384) pipette tips but featuring a universal cone system
  • Misaligned pipette tips or tips falling off, or not being ejected properly are a thing of the past: Spring-loaded tip cones1 enable effortless tip attachment and SOFT eject2 technology reduces tip ejection forces by up to 50%
  • Making your lab work safer and helping to keep your samples free from contamination: Our multi-channel pipettes are easy and fast to dismantle and always autoclavable3
  • Built to last and serve you for a long time in the lab: Premium materials and UV resistance are staples of our pipette development
  • Supporting healthy working conditions in the lab: Low weight, an ideal hand balance and low operation forces in line with the Eppendorf PhysioCare Concept

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Xplorer is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service