Skip to Content
Merck
All Photos(1)

Key Documents

EP3881000015

Eppendorf® PCR cooler starter set

pkg of 1 ea (includes one each of both blue and pink units)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€123.00

€123.00


Check Cart for Availability


Select a Size

Change View
1 EA
€123.00

About This Item

UNSPSC Code:
41103025
NACRES:
NC.21

€123.00


Check Cart for Availability

packaging

pkg of 1 ea (includes one each of both blue and pink units)

manufacturer/tradename

Eppendorf® 3881000015

technique(s)

PCR: suitable

General description

The vibrant Eppendorf® PCR-Rack ensures the safety and stability of your polymerase chain reaction (PCR) samples during transportation or storage. Assigning a specific color to each laboratory member simplifies identification and minimizes the risk of contamination. Managing multiple PCR tubes or tube strips can be challenging, but Eppendorf® PCR-Racks provide valuable assistance when working with numerous tubes and strips of 0.1, 0.2-, and 0.5-mL capacities.

Application

Eppendorf® PCR cooler starter set is suitable for cooling samples during PCR sample preparation.

Features and Benefits

  • Keeps your sensitive samples safe with a convenient system that handles sample set-up, protection, transport, and storage.
  • The PCR-Cooler has a clear temperature indicator that changes color if the temperature goes above 7 °C.
  • Can accommodate various types of PCR vessels, such as tubes, strips, or plates for flexible vessel usage.
  • Dry incubation technology lowers the risk of sample contamination.
  • Keeps a full 96-well PCR plate cold at 0 °C for over an hour by precooling it for two hours at -20 °C for safe samples.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service