Skip to Content
Merck
All Photos(1)

Key Documents

EP0030526104

Eppendorf® Deepwell plates, standard, 384 wells

white plate, conical bottom colorless wells, capacity 200 μL, sterile, pkg of 120 ea

Sign Into View Organizational & Contract Pricing

Select a Size

120 EA
€1,370.00

€1,370.00


Estimated to ship on22 May 2025



Select a Size

Change View
120 EA
€1,370.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.15
material:
conical bottom colorless wells
polypropylene
white plate
size:
384 wells
sterility:
sterile; autoclaved
sterile

€1,370.00


Estimated to ship on22 May 2025


material

conical bottom colorless wells
polypropylene
white plate

sterility

sterile; autoclaved
sterile

packaging

pkg of 120 ea

manufacturer/tradename

Eppendorf® 0030526104

technique(s)

PCR: suitable

capacity

200 μL

size

384 wells

working volume

200 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Eppendorf® Deepwell plates, standard are manufactured without slip agents, plasticizers, and biocides − Materials which could have a negative effect on bioassays.
  • These plates are manufactured from high quality polypropylene, which guarantees high resistance to chemicals, mechanical stress and temperature extremes.
  • For easy identification of wells, a high contrast alphanumeric label is laser-engraved in the border.
  • OptiTrack® matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric
  • labeling.
  • RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • Minimal remaining volume and high uniformity from well to well.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • g-Safe® exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality.

Features and Benefits

  • OptiTrack matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • g-Safe: exceptional centrifugation stability up to 6,000 × g for faster protocols and improved sample quality
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Easy and reliable stacking
  • Minimized remaining volume and high uniformity from well to well
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
  • Autoclavable (121 C, 20 min)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG
g-Safe is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service