Skip to Content
Merck
All Photos(1)

Key Documents

EP0030507207

Eppendorf® Deepwell plates, DNA LoBind, 96 wells

white plate, conical bottom colorless wells, capacity 1000 μL, pkg of 80 ea

Sign Into View Organizational & Contract Pricing

Select a Size

80 EA
€711.00

€711.00


Check Cart for Availability


Select a Size

Change View
80 EA
€711.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.15
material:
conical bottom colorless wells
white plate
size:
96 wells
binding type:
low binding surface

€711.00


Check Cart for Availability

material

conical bottom colorless wells
white plate

packaging

pkg of 80 ea

manufacturer/tradename

Eppendorf® 0030507207

technique(s)

PCR: suitable

capacity

1000 μL

size

96 wells

working volume

1 mL

binding type

low binding surface

Looking for similar products? Visit Product Comparison Guide

General description

Maximize the recovery of nucleic acids with DNA LoBind Plates. A combination of special manufacturing technologies and selected polypropylene batches ensures almost 100% recovery of the DNA/RNA molecules - and all this without surface coating to eliminate the risk of sample contamination. This makes Eppendorf LoBind Plates ideal for applications where sample recovery is important, such as the preparation or long-term storage of nucleic acids in forensic applications, microarrays and NGS applications.

Application

  • Preparation or storage of DNA and RNA samples
  • Forensic trace analysis
  • Preparation of dilution series in quantitative qPCR
  • Sample preparation in next-generation sequencing
  • Creation of genome or oligonucleotide libraries

Features and Benefits

  • Eppendorf LoBind material ensures optimized sample recovery for better test results
  • Without surface coating (e.g. silicone) to minimize the risk of sample interference
  • Batch-certified purity grade PCR clean: free from human DNA, DNase, RNase and PCR inhibitors
  • Available as reaction vessel, microplate and deepwell plate for easy scaling
  • Unique high-contrast OptiTrack matrix: up to 30% faster sample detection and fewer pipetting errors
  • RecoverMax well design: Optimized well geometry for minimized residual or dead volume and excellent mixing properties
  • Raised corrugated edges and a smooth surface ensure reliable sealing

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service