Skip to Content
Merck
All Photos(1)

Key Documents

EP0030503147

Eppendorf® Deepwell plates, DNA LoBind, 96 wells

blue plate, conical bottom colorless wells, capacity 500 μL, pkg of 40 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.15

material

blue plate
conical bottom colorless wells

packaging

pkg of 40 ea

manufacturer/tradename

Eppendorf® 0030503147

technique(s)

PCR: suitable

capacity

500 μL

size

96 wells

working volume

500 μL

binding type

low binding surface

Looking for similar products? Visit Product Comparison Guide

General description

Maximize the recovery of nucleic acids with DNA LoBind Plates. A combination of special manufacturing technologies and selected polypropylene batches ensures almost 100% recovery of the DNA/RNA molecules - and all this without surface coating to eliminate the risk of sample contamination. This makes Eppendorf LoBind Plates ideal for applications where sample recovery is important, such as the preparation or long-term storage of nucleic acids in forensic applications, microarrays and NGS applications.

Application

  • Preparation or storage of DNA and RNA samples
  • Forensic trace analysis
  • Preparation of dilution series in quantitative qPCR
  • Sample preparation in next-generation sequencing
  • Creation of genome or oligonucleotide libraries

Features and Benefits

  • Eppendorf LoBind material ensures optimized sample recovery for better test results
  • Without surface coating (e.g. silicone) to minimize the risk of sample interference
  • Batch-certified purity grade PCR clean: free from human DNA, DNase, RNase and PCR inhibitors
  • Available as reaction vessel, microplate and deepwell plate for easy scaling
  • Unique high-contrast OptiTrack matrix: up to 30% faster sample detection and fewer pipetting errors
  • RecoverMax well design: Optimized well geometry for minimized residual or dead volume and excellent mixing properties
  • Raised corrugated edges and a smooth surface ensure reliable sealing

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service