Skip to Content
Merck
All Photos(1)

Key Documents

EP0030140729

Eppendorf® Storage Box 3 x 3

for 9 tubes, case of 2 pieces, H (88.9 mm), polypropylene, autoclavable, with lid and alphanumeric code

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€24.10

€24.10


Check Cart for Availability


Select a Size

Change View
1 EACH
€24.10

About This Item

UNSPSC Code:
41121703
NACRES:
NB.02

€24.10


Check Cart for Availability

material

polypropylene

feature

autoclavable
for 9 tubes
with lid and alphanumeric code

packaging

case of 1 ea
case of 2 pieces

manufacturer/tradename

Eppendorf® 0030140729

H

(88.9 mm)

General description

  • Made of polypropylene (PP) for high stability in freezing applications and smooth opening and closing
  • For freezing to -86 °C
  • High-contrast permanent alphanumeric marking of each location through laser labeling enables easy sample reference and minimizes risk of sample mix-up
  • Autoclavable (121 °C, 20 min)
  • Transparent lid for easy and fast sample inspection
  • Flexible and reliable labelling on the light colored box in or the 5 writing areas on the lid
  • Optimal use of freezer space due to flexible combination of the different formats

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service