Skip to Content
Merck
All Photos(1)

Key Documents

EP0030078586

Eppendorf® ep Dualfilter T.I.P.S.®

PCR clean, sterile, tip volume × L 0.25-2.5 mL × 115 mm, red tip, case of 240 tips (5 racks x 48 tips)

Sign Into View Organizational & Contract Pricing

Select a Size

240 PKG
€53.60

€53.60


Check Cart for Availability


Select a Size

Change View
240 PKG
€53.60

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.25—2.5 mL
sterility:
sterile (PCR clean/sterile)
sterile
feature:
DNA free
PCR clean
RNase and DNase free
filter low retention etc.
packaging:
case of 240 tips (5 racks x 48 tips)
manufacturer/tradename:
Eppendorf® 0030078586

€53.60


Check Cart for Availability

sterility

sterile (PCR clean/sterile)
sterile

feature

DNA free
PCR clean
RNase and DNase free
filter low retention etc.

packaging

case of 240 tips (5 racks x 48 tips)

manufacturer/tradename

Eppendorf® 0030078586

tip volume × L

0.25-2.5 mL × 115 mm

volume

0.25—2.5 mL

color

red tip

binding type

low binding surface

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Unique two-phase filter protection with ep Dualfilter T.I.P.S.®.
The Eppendorf ep Dualfilter T.I.P.S.® are the first filtertips with a two phase filter for contamination protection. The tips are manufactured to the highest possible quality from pure, non recycled materials under cleanroom conditions. They are characterized by defined flow dynamics, low wettability and high thermal stability. They are certified pyrogen free and PCR clean (free from human DNA, DNase, RNase and PCR-inhibiting substances).
These ep Dualfilter T.I.P.S.® contain well-defined different pore sizes within the two filter layers. The white layer which faces the sample retains drops, splashes and aerosols. The blue layer above it forms a highly-effective double barrier, that reliably binds even biomolecules.
Without any kind of filter the pipette is exposed to contamination by sample and aerosols. Conventional single layer filters do not fully block particles and molecules. Only ep Dualfilter T.I.P.S.® provide reliable protection against even the finest impurities.

Features and Benefits

  • Two filter layers provide dual protection for pipette and sample
  • Two filter layers provide dual protection from aerosols and biomolocules
  • Free from PCR inhibitor additives
  • Patent pending technology
  • All tips are provided sterile, Eppendorf PCR clean and pyrogen-free
  • Batch certified
  • Defined flow dynamics
  • Low wettability
  • High thermal stability
  • Leak proof seal
  • Minimum attachment and ejection forces

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
ep Dualfilter T.I.P.S. is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service