Skip to Content
Merck
All Photos(1)

Key Documents

EP0030075285

Eppendorf® epT.I.P.S.® Biopur

tip volume range × L 0.25-2.5 mL × 115 mm, red tip, case of 240 ea (5 racks x 48 tips)

Sign Into View Organizational & Contract Pricing

Select a Size

240 PKG
€56.30

€56.30


Check Cart for Availability


Select a Size

Change View
240 PKG
€56.30

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.25—2.5 mL
sterility:
sterile
feature:
DNA free
PCR clean
barrier: no
graduations: no
pyrogen free
packaging:
case of 240 ea (5 racks x 48 tips)
manufacturer/tradename:
Eppendorf® 0030075285

€56.30


Check Cart for Availability

sterility

sterile

feature

DNA free
PCR clean
barrier: no
graduations: no
pyrogen free

packaging

case of 240 ea (5 racks x 48 tips)

manufacturer/tradename

Eppendorf® 0030075285

tip volume range × L

0.25-2.5 mL × 115 mm

volume

0.25—2.5 mL

color

red tip

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Product Information
For epT.I.P.S. - the original Eppendorf "Totally Integrated Pipetting System" - the tips are optimally coordinated to Eppendorf pipettes and, of course, meet EN ISO 8655 requirements. This has resulted in minimal attachment and ejection forces with the highest level of tightness. epT.I.P.S. pipette tips can be used with pipettes from other manufacturers. Optimal wetting properties, high transparency and special, certified purity grades are the visible expression of our product and production philosophy.


Premium Quality is our Standard
Each of your valuable samples deserves the best treatment. See for yourself how Eppendorf pipette tips will save time and reduce costs.
With respect to material, fit, design and operating forces our pipette tips set new standards. The close environment of each sample should be adapted to its specific quality and purity needs. This can involve a specific purity level or the absence of certain substances, but also stability, reliability or geometry. The epT.I.P.S. pipette tips from Eppendorf are designed to cover all of the specific needs of your samples.


Our Eppendorf Totally Integrated Pipetting System - epT.I.P.S. pipette tips - have been developed to work in perfect combination with our pipettes. The results are reduced-force tip attachment and ejection with complete sealing. Additionally, the universal nose cone desighn allows the tips to be used with pipettes from other manufacturers.
In the Eppendorf owned production facilities in the north of Germany, we can maintain the highest standards in the selection and processing of plastic materials. Ideal wetting properties, high transparency and special certified purity levels are the visible expression of this production philosophy.
Every tip is manufactured to match specifically to its respective Eppendorf pipettes, thus ensuring the maximum prescision and reliability you have come to expect and to rely on.


How can you recognize original eppendorf pipette tips?

The unmistakable feature of our tips is the "ring" of drop-shaped relief elements of the edge of the tip crown. Additionally, every tip has the "Eppendorf" name embossed on the edge.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service