Skip to Content
Merck
All Photos(1)

Key Documents

EP0030073371

Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality

volume (0.1-10 μL), L (34 mm), dark gray, pack of 960 ea (10 trays × 96 tips, stacked)

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing

Select a Size

960 EA
€87.00

€87.00


Check Cart for Availability


Select a Size

Change View
960 EA
€87.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
(0.1-10 μL)
sterility:
non-sterile
packaging:
pack of 960 ea (10 trays × 96 tips, stacked)
manufacturer/tradename:
Eppendorf® 0030073371

€87.00


Check Cart for Availability

material

gray (Tray)

sterility

non-sterile

packaging

pack of 960 ea (10 trays × 96 tips, stacked)

manufacturer/tradename

Eppendorf® 0030073371

L

(34 mm)

maximum volume

10 μL

volume

(0.1-10 μL)

color

dark gray

Looking for similar products? Visit Product Comparison Guide

General description

The pipette tips are single-use pipette tips for aspirating and dispensing liquids with air-cushion pipettors. The packaging of the pipette tips is color-coded and corresponds to the color of the control button on the Eppendorf pipettor.

Application

  • Reduced waste as compared with disposable racks
  • The refill trays can be autoclaved up to 121°C, in packaging, and without foil, for subsequent use
  • The refill system, depending on tip size, is packaged as either dual-sided or in stack form
  • Available in purity grades of Eppendorf® Quality and PCR clean
  • The trays are color-coded, simplifying volume and pipette identification for easy and efficient handling.

Features and Benefits

  • Single-use pipette tips
  • Packaged as reloade
  • Universal cone
  • Easy handling
  • Avaiable in different quality grades
  • Minimal force required for attachment or ejection
  • Different volume sizes with color coding
  • Volume marking for visual inspection
  • Seal completely
  • Provide maximum precision and accuracy

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service