Skip to Content
Merck
All Photos(1)

Key Documents

EP0030000811

Eppendorf® epT.I.P.S.® standard

volume range 0.1-10 μL, pack of 1000 ea (2 bags × 500 tips)

Synonym(s):

pipetting tips

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
€72.70

€72.70


Check Cart for Availability


Select a Size

Change View
1 PKG
€72.70

About This Item

UNSPSC Code:
41121600
NACRES:
NB.02
volume:
0.1—10 μL
sterility:
non-sterile
packaging:
pack of 1000 ea (2 bags × 500 tips)
manufacturer/tradename:
Eppendorf® 0030000811

€72.70


Check Cart for Availability

material

gray
polypropylene

sterility

non-sterile

packaging

pack of 1000 ea (2 bags × 500 tips)

manufacturer/tradename

Eppendorf® 0030000811

availability

available only in (India)

maximum volume

10 μL

volume range

0.1-10 μL

volume

0.1—10 μL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf Quality ensures efficient function with tight fitting and precision and precise shape. Low wetting and high chemical and thermal resistance. Good centrifugation stability and excellent material transparency. Color coded pack is dark green containing colorless tips.

Application

Eppendorf® epT.I.P.S.® standard is suitable for filling plates and reaction vessels, filling gels for electrophoresis, phase extraction, removal of supernatants, and dispensing, pipetting, and mixing liquids.
Liquid handling

Features and Benefits

  • Original and high-quality pipettes packed in resealable bags
  • Tips are autoclavable at 121°C for 20 mins
  • Easy to work with small sample volumes due to fine retracted or extended tips
  • Universal tips that can be used with Eppendorf pipettes as well as pipettes from other manufacturers
  • Disposable racks with a slim design, reclosable and easy stackability
  • The cone geometry of the tips ensures optimal pipette fit with Eppendorf pipettes
  • Fine graduations make visual checks of the pipetting volume even easier
  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • Available in sizes from 10 µL to 10 mL in Eppendorf Quality purity grade epT.I.P.S. Standard 200 µL, 300 µL and 1,000 µL tips are also available color-coded yellow and blue
  • epT.I.P.S. Standard pipette tips can be autoclaved at 121 °C in 20 min.
  • Fine retracted or extended tips simplify work with small volumes

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service