Skip to Content
Merck
All Photos(1)

Key Documents

CLS6570

Corning® microplate sealing tape

aluminum film, non-sterile, suitable for (for short and long term storage and PCR, 96 well reactions)

Synonym(s):

microplate sealing film, multiwell plate sealing film, sealing film

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€82.90

€82.90


Check Cart for Availability


Select a Size

Change View
100 EA
€82.90

About This Item

UNSPSC Code:
41122410
NACRES:
NB.13

€82.90


Check Cart for Availability

material

aluminum film

sterility

non-sterile

packaging

case of 100 ea

manufacturer/tradename

Corning 6570

technique(s)

PCR: suitable

size

96 wells

suitability

suitable for (for short and long term storage and PCR, 96 well reactions)

application(s)

agriculture

Looking for similar products? Visit Product Comparison Guide

General description

  • Easy application and removal for short- and long-term storage
  • Provide tight seal to minimize evaporation and condensation and enables oil-free operation when used with PCR thermocyclers with heated lids
  • Suitable for use between -80°C and 150°C, is not transparent, and is pierceable
  • DMSO-resistant
  • Nonsterile
  • Certified DNase- and RNase-free

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service