Skip to Content
Merck
All Photos(1)

Key Documents

CLS4100

Corning® Costar® Stripette® serological pipettes, bulk packed

capacity 10 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€253.00

€253.00


Check Cart for Availability


Select a Size

Change View
500 EA
€253.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

€253.00


Check Cart for Availability

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.1 mL
subdivision

packaging

bag of 50
case of 500

manufacturer/tradename

Corning 4100

measuring range

accuracy: 0.1 mL

L

344 mm

capacity

10 mL

tip I.D.

0.060 in.

color

orange color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Corning Costar Stripette serological pipettes featured in bulk pack for a variety of application needs. These bulk packed serological pipets are ideal for large-scale sterile and nonsterile liquid handling applications, including high-throughput HTS applications.

  • Unique color-coded magnifying stripe for easier meniscus viewing.
  • Sterile and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume
  • Calibrated to deliver (TD-EX 20ºC) their contents with blowout

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service