CLS4010
Corning® Costar® Stripette® serological pipettes, bulk packed
capacity 1 mL
Synonym(s):
pipets, pipettes, serological pipets, serological pipettes
About This Item
Recommended Products
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.01 mL
subdivision
packaging
case of 1000
bag of 50
manufacturer/tradename
Corning 4010
measuring range
accuracy: 0.01 mL
L
278 mm
capacity
1 mL
tip I.D.
0.065 in.
color
yellow color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
- Unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service