Skip to Content
Merck
All Photos(1)

Documents

CLS3506

Corning® Costar® TC-Treated Multiple Well Plates

size 6 wells, clear, clear polystyrene plate, flat bottom wells, case of 100 (20 Bulk Packs of 5), sterile, lid

Synonym(s):

cell culture plate, multi well plates, multiple well plates, multiwell plates, tissue culture plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
eCl@ss:
32190102
NACRES:
NB.13

material

clear
clear bottom
clear polystyrene plate
flat bottom wells
round clear wells

sterility

sterile

feature

lid
skirt

packaging

case of 100 (20 Bulk Packs of 5)

manufacturer/tradename

Corning 3506

size

6 wells

well diam.

34.8 mm

well volume

16.8 mL

well working volume

1.9-2.9 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

• Flat bottoms
• Nonreversible lids with condensation rings to reduce contamination
• Individual alphanumerical codes for well identification
• Uniform footprint for ease in stacking
• Treated for optimal cell attachment
• Sterilized by gamma irradiation
• Certified nonpyrogenic
Rings on lid prevent cross-contamination. All plates have a uniform footprint and a raised bead to aid stacking. Alphanumerics provide well identification. Polystyrene unless stated otherwise.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service