Skip to Content
Merck
All Photos(2)

Key Documents

CLS11680

Corning® storage bottles, polystyrene

capacity 1 L, pore size 0.2 μm, I.D. 1/8 in. , C-Flex, sterile

Synonym(s):

Plastic Laboratory Bottles

Sign Into View Organizational & Contract Pricing

Select a Size

4 EA
€976.00

€976.00


Check Cart for Availability


Select a Size

Change View
4 EA
€976.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

€976.00


Check Cart for Availability

material

clear bottle
high-density polyethylene cap
polystyrene bottle

sterility

sterile

feature

cap

packaging

pack of 4 ea

manufacturer/tradename

Corning 11680

I.D.

1/8 in. , C-Flex

bottle neck diam.

~42 mm

capacity

1 L

pore size

0.2 μm

fitting

filter male Luer lock/female Luer lock

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service