Skip to Content
Merck
All Photos(1)

Documents

CLS11665

Corning® storage bottles, polystyrene

capacity 500 mL, male Luer for lock, I.D. 1/8 in., sterile

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear bottle
high-density polyethylene cap
polystyrene bottle
round bottle
wide-mouth bottle

sterility

sterile

feature

cap

packaging

pack of 4 ea

manufacturer/tradename

Corning 11665

I.D.

1/8 in.

bottle W × L

94 mm × 138 mm

bottle neck diam.

~42 mm

capacity

500 mL

pore size

0.2 μm

fitting

male Luer for lock

Looking for similar products? Visit Product Comparison Guide

General description

  • Corning® storage bottles, polystyrene are available as closed system solutions.
  • Supplied as individually double-bagged and preassembled.
  • Of two ports, One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock.
  • The dip tube reaches the bottom of the flask for easy aseptic transfer of liquid handling processes.
  • Made from optically clear polystyrene.
  • Sterilized to SAL 10-6.
  • Non-Pyrogenic and does not contain materials of animal origin.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service