Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | € 643,00 |
About This Item
NACRES:
SB.52
UNSPSC Code:
41115711
technique(s)
LPLC: suitable
I.D. × L
4.8 cm × 30 cm
bed volume
543 mL
suitability
suitable for chromatography
General description
All of the columns listed below are constructed of borosilicate glass and are rated at a maximum pressure of 15psi (1 bar). Five configurations are available:
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.
A - Luer-Lock, Non Jacketed: Fixed polypropylene end caps, polyethylene bed supports, Luer-Lock inlet and outlet fittings.
B - Luer-Lock, Jacketed: Same as A (above), with a borosilicate glass jacket surrounding the column body for temperature control.
C - Open-ended: Fixed polypropylene ends (outside of tube only), without jacket or end fittings. Requires 2 flow adapters.
D - PTFE, non-jacketed: Threaded ends, removable PTFE fittings with shielded O-ring seals, 20 μm polyethylene bed supports, and 1/4-28 threaded tubing connections. Solvents contact only PTFE and borosilicate glass.
E - PTFE, jacketed: Same as D (above), with an acrylic jacket surrounding the column body for temperature control.
1 of 1
This Item | |||
|---|---|---|---|
| I.D. × L 4.8 cm × 30 cm | I.D. × L 2.5 cm × 10 cm | I.D. × L 1.0 cm × 10 cm | I.D. × L 1.5 cm × 10 cm |
| bed volume 543 mL | bed volume 49 mL | bed volume 8 mL | bed volume 18 mL |
| suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography | suitability suitable for chromatography |
| technique(s) LPLC: suitable | technique(s) LPLC: suitable | technique(s) LPLC: suitable | technique(s) LPLC: suitable |
Still not finding the right product?
Explore all of our products under Liquid chromatography columns
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

