Skip to Content
Merck

Skip To

C4357

Greiner culture flasks, suspension culture treated

surface area 175 cm2

Synonym(s):

culture flask, tissue culture flask, tissue culture flasks, Greiner 661190, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
40 ea
Check Cart for Availability
€ 142,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
175 cm2
Binding type:
(suspension culture treated), non-treated surface
Material:
hi-profile, angled neck , polystyrene flask, screw top cap, white high-density polyethylene cap
Sterility:
sterile
Packaging:
case of 40 ea (10 bags x 4 flasks)
Feature:
DNase free, RNase free, with cap

€ 142,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

hi-profile, angled neck , polystyrene flask, screw top cap, white high-density polyethylene cap

description

DNase, RNase free

sterility

sterile

feature

DNase free, RNase free, with cap

packaging

case of 40 ea (10 bags x 4 flasks)

manufacturer/tradename

Greiner 661190

capacity

650 mL

surface area

175 cm2

binding type

(suspension culture treated), non-treated surface

General description

Suspension culture treated for maximum cell yield with minimum monolayer adhesion.

Legal Information


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C6481C6731C7481
material

hi-profile, angled neck , screw top cap, polystyrene flask, white high-density polyethylene cap

material

canted neck , polystyrene flask, screw top white high-density polyethylene cap

material

canted neck , polystyrene flask, screw top white high-density polyethylene cap

material

canted neck , polystyrene flask (Lo-profile), screw top red high-density polyethylene cap

binding type

(suspension culture treated), non-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

(suspension culture treated)

binding type

Tissue Culture (TC)-treated surface

manufacturer/tradename

Greiner 661190

manufacturer/tradename

Greiner 690175

manufacturer/tradename

Greiner 690195

manufacturer/tradename

Greiner 660175

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

capacity

650 mL

capacity

50 mL

capacity

50 mL

capacity

550 mL

feature

DNase free, with cap, RNase free

feature

DNase free, RNase free, vented, T-25 flask, with filter cap (filter cap not pictured)

feature

DNase free, RNase free, vented, with cap filtered

feature

DNase free, RNase free, vented, with cap, Lo-Profile T-175 flask


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library