Skip to Content
Merck

Skip To

C6481

Greiner culture flasks, tissue culture treated

T-25 flask, canted neck, surface area 25 cm2, capacity 50 mL, with filter cap (filter cap not pictured)

Synonym(s):

culture flask, tissue culture flask, tissue culture flasks, Greiner 690175, surface treated flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
200 ea
Check Cart for Availability
€ 200,00

About This Item

NACRES:
NB.22
UNSPSC Code:
41122104
Surface area:
25 cm2
Binding type:
Tissue Culture (TC)-treated surface
Material:
canted neck , polystyrene flask, screw top white high-density polyethylene cap
Sterility:
sterile
Packaging:
case of 200 (20 bags x 10 flasks)
Feature:
DNase free, RNase free, vented, T-25 flask, with filter cap (filter cap not pictured)

€ 200,00


Check Cart for Availability

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

canted neck , polystyrene flask, screw top white high-density polyethylene cap

sterility

sterile

feature

DNase free, RNase free, vented, T-25 flask, with filter cap (filter cap not pictured)

packaging

case of 200 (20 bags x 10 flasks)

manufacturer/tradename

Greiner 690175

capacity

50 mL

surface area

25 cm2

working volume

10 mL

binding type

Tissue Culture (TC)-treated surface

General description

TC treated for maximum cell attachment.

Features and Benefits

  • Greiner culture flasks offer optimal cell adhesion through physical surface treatment.
  • Flasks are non-cytotoxic, non-pyrogenic and free of detectable DNase, RNase and human DNA.
  • The specific design facilitates optimal access to the samples with a cell scraper or pipette.
  • The canted neck ensures additional protection against contamination.
  • A standard screw cap with a secured click-in ventilation position enables gas exchange within the flasks.

NOTE: For Research Use Only. Not for use in diagnostic procedures, unless otherwise indicated.

Legal Information


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
C6356C6231C7481
material

canted neck , screw top white high-density polyethylene cap, polystyrene flask

material

canted neck , polystyrene flask, screw top red high-density polyethylene cap

material

canted neck , polystyrene flask, screw top red high-density polyethylene cap

material

canted neck , polystyrene flask (Lo-profile), screw top red high-density polyethylene cap

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

binding type

Tissue Culture (TC)-treated surface

manufacturer/tradename

Greiner 690175

manufacturer/tradename

Greiner 690170

manufacturer/tradename

Greiner 690160

manufacturer/tradename

Greiner 660175

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

capacity

50 mL

capacity

50 mL

capacity

50 mL

capacity

550 mL

feature

DNase free, vented, with filter cap (filter cap not pictured), RNase free, T-25 flask

feature

DNase free, RNase free, with cap, T-25 flask, measuring grid, w/ standard cap

feature

DNase free, RNase free, with cap, T-25 flask

feature

DNase free, RNase free, vented, with cap, Lo-Profile T-175 flask


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library