Skip to Content
Merck
All Photos(1)

Key Documents

BR782970

BRAND® Insert strips 9mm for 24 x 6 well BRANDplates®

smooth-walled, 4 Inserts/Strip, PET membrane, pore size 8 μm

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
€299.00

€299.00


Estimated to ship on19 April 2025



Select a Size

Change View
12 EA
€299.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22

€299.00


Estimated to ship on19 April 2025


material

PET membrane

description

cellGrade(TM) plus

sterility

sterile

packaging

pack of 1 ea (12 strips with 4 inserts per strip)

manufacturer/tradename

BRAND 782970

size

6 well

pore size

8 μm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
BRANDplates is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service