Skip to Content
Merck
All Photos(1)

Documents

BMSIPD960038581

Sigma-Aldrich

BeadBlaster 96 Ceramic grinding bar, 45° angled ends

bead diam. 3/8-5/8 , fits 50 mL tubes, pack of 100

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NA.82

material

ceramic

packaging

pack of 100

manufacturer/tradename

Benchmark Scientific IPD960038581

bead diam.

3/8-5/8 , fits 50 mL tubes

compatibility

BeadBlaster 96

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Ceramic grinding media is suitable for applications where highly efficient grinding must be paired with low grinding media abrasion. Non-ferrous grinding is absolutely essential in many processes, for instance in medical or pharmaceutical applications, in order to prevent undesired impurities in the grinding materials used. Ceramic grinding media are also suited for use in processes where mixing and dispersing effects play an important role.

Features and Benefits

  • low abrasion with high efficiency grinding
  • low impurity transfer

Legal Information

BeadBlaster is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service