Skip to Content
Merck
All Photos(2)

Key Documents

BM991.8426.02

B Medical L700

Lab Refrigerator

Synonym(s):

B Medical, Lab Refrigerator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103025
Pricing and availability is not currently available.

AC/DC input

110 V / 120 V, US 3-pin plug

material

stainless steel device (Coated Steel Ext Stainless Steel Int)

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

B Medical Systems

parameter

4-15 °C temp. range

H × W × D

78.27 in. × 39.06 in. × 40.91 in.

capacity

26.38 ft3

weight

522.5 lb

shipped in

ambient

storage temp.

room temp

Looking for similar products? Visit Product Comparison Guide

General description

  • Premium - Upright, Laboratory Refrigerator
  • 5 Wire Shelves
  • 4 Casters with integrated feet
  • 7" touchscreen Display with Proximity Card Access Control
  • Alarm System w/ Battery Back-Up
  • USB Data Port
  • Door Mounted Control Panel
  • Electronic Door Access
  • Internal LED Light

Application

Laboratory Refrigeration

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service