Skip to Content
Merck
All Photos(1)

Key Documents

BAB617003600

H-B® Durac® Timer

Timing capacity : 19 Hour:59 Minute, switchable timing capacity

Synonym(s):

laboratory timer, pocket timer, vibration alarm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€74.90

€74.90


Check Cart for Availability


Select a Size

Change View
1 EA
€74.90

About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

€74.90


Check Cart for Availability

feature

switchable timing capacity

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art B61700-3600

display W × H

30 mm × 17 mm

Looking for similar products? Visit Product Comparison Guide

General description

Choice of vibration, sound and/or light alarms makes this timer perfect for high noise locations.

Features and Benefits

Switchable timing capacity: 19 hours: 59 minutes / 99 minutes: 59 seconds
Count direction: up/down; displays elapsed time after countdown
Last time set memory
Vibration, light and loud buzzer sound alarms can function at one time, or be independently turned off
Key press confirmation feature gives an audible indication of data entry
Lay flat on a bench, use the flip-open stand for a vertical view, carry it on a lab coat with the convenient pocket clip, or use the magnetic back for metal surface attachment
Requires two AAA batteries (included)

Legal Information

Durac is a registered trademark of SP Scienceware, a division of SP
H-B is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service