Skip to Content
Merck
All Photos(1)

Key Documents

Z672076

Count up/down timer clock

complete with a pocket clip, foldaway stand and magnetic back; desk mountable

Synonym(s):

alarm, laboratory timer, pocket timer, stopwatch

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€54.90

€54.90


Available to ship on23 April 2025Details



Select a Size

Change View
1 EA
€54.90

About This Item

UNSPSC Code:
41122411
NACRES:
NB.35

€54.90


Available to ship on23 April 2025Details


feature

CE compliant
CSA approved

packaging

pack of 1 ea

size

70 mm × 51 mm

weight

90 g

General description

  • 12/24 hour time display
  • 24 hour count up/down time
  • Count down setting memory
  • Loud buzzer
  • Pocket clip, foldaway stand and magnetic back; desk mountable
  • Battery included (1 LR44)
  • Individually packaged with multi-language instructions

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service